Beli Rotary Shaft Seal di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 30mm
    Mulai

    Rp14.900

    SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 30mm
    Deskripsi:
    Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.
    atribut:
    • Auxiliary Lip: Yes
    • Design: HMSA10
    • Sealing Lip Material: Nitrile rubber (NBR)
    • Shaft Diameter d1 (mm): 30
    • Unit System: Metric
  2. NOK Oil Seal (Sil Oli)
    57%
    Rating:
    100% of 100
    (9)
    Mulai

    Rp6.900

    NOK Oil Seal (Sil Oli)
    Deskripsi:
    For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
  3. BANDO Belt Green Seal D Type (Van Belt)
    77%
    Mulai

    Rp119.900

    BANDO Belt Green Seal D Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type D yang lengkap dengan Effective Pitch 17-149 inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 330
    • Thickness (mm): 19
  4. BANDO Belt Green Seal A Type (Van Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

    BANDO Belt Green Seal A Type (Van Belt)
    Deskripsi:
    BANDO memiliki range produk Belt Green Seal Type A yang lengkap dengan panjang Effective Pitch 17-149inch digunakan untuk kebutuhan industri otomotif, mesin industri dan pabrik lainnya
    atribut:
    • Material: Rubber
    • Angle (°): 40
    • Min Diameter Pulley (mm): 75
  5. TRUSCO Oil Seal (Sil Oli)
    Mulai

    Rp27.900

    TRUSCO Oil Seal (Sil Oli)
    Deskripsi:
    -Improves sealability as this type includes a spring.-Used as a seal for rotating shaft and has a dust protector to keep out fine dust from the outside.-Uses nitrile rubber having excellent oil resistance.-For general industrial machine such as automobile, ship, train, construction machinery, and agricultural machinery, etc.
  6. Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.699.900

    Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)
    Deskripsi:
    Gemuk dengan kualitas multiguna yang diguakan untuk otomotif dan industrial dimana gemuk tipe EP tidak bisa digunakan. Direkomendasikan untuk otomotif alat berat dan aplikasi industri. Bisa digunakan untuk normsl temperatur diatas 150 derajat.
    atribut:
    • Color: Kuning Transparant
    • Structure: Smooth & Tacky
    • Soap Type: Lithium HY-12 Hydroxyl Stearate
    • Dropping Point (Minimum): 185-210 Celsius
    • Penetration: '245-260 at 25°C
  7. monotaro Linear Shaft (As Bulat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp109.900

    monotaro Linear Shaft (As Bulat)
    Deskripsi:
    Produk ini juga sering disebut dengan As bulat
    atribut:
    • Outside Diameter D (Ø mm): 10 (tolerance g6:-0.014-0.005)
    • Dimension C (mm): 0.5
    • Hardness HRC: 60 or more
    • Shaft Length L (mm): 100
    • Heat Processing: Induction hardening
    • Effective hardened layer (mm): 1 or more
    • Heat treatment: Induction hardening
    • Length (mm): 100
    • Shape: straight
    • Surface roughness (micromRmax): 1.5
  8. BANDO Belt Green Seal (Size 20-100) B Type
    72%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    BANDO Belt Green Seal (Size 20-100) B Type
    Deskripsi:
    V-belt bando multiple green seal lebih cocok untuk diaplikasikan terhadap mesin - mesin yg ringan atau yang di oprasionalkan secara temporary (daya yg tidak terlalu besar, rpm sedang, serta temperatur lingkungan yg tidak terlampau tinggi ±60°C).
    atribut:
    • Material: Rubber
    • Thickness (mm): 10.3
  9. NOK Oil Seal SB2 Type (Sil Oli)
    73%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp30.900

  10. NOK Oil Seal MG Type (Sil Oli)
    52%
    Rating:
    100% of 100
    (3)
    Mulai

    Rp41.900

  11. BANDO Belt Red Seal B Type (Van Belt)
    74%
    Rating:
    90% of 100
    (4)
    Mulai

    Rp43.900

    BANDO Belt Red Seal B Type (Van Belt)
    Deskripsi:
    V-belt bando multiple red seal lebih cocok/sangat direkomendasikan untuk diaplikasikan terhadap mesin – mesin industri berat/ heavy industry (daya yg cukup besar, rpm tinggi, serta tahan terhadap suhu lingkungan sampai dengan 90°c) dan memiliki waktu tingkat pengoperasian lebih dari 16 jam.Features:Features:- Material karet (rubber) pembentuk V – belt telah menggunakan karet sintetis (syntetich rubber)- Lebih tahan terhadap temperatur tinggi dan area berminyak.- Memiliki tingkat kemuluran (longitas) yg rendah.- Lebih tahan terhadap gesekan / memiliki tingkat keausan (abrasivitas) yang rendah terhadap gesekan dengan permukaan dinding groove pulley.
  12. NTN Seal G Type
    Rating:
    80% of 100
    (1)
    Mulai

    Rp8.900

    NTN Seal G Type
    atribut:
    • Material: Synthetic Rubber
  13. SMC Seal Kit
    Rating:
    100% of 100
    (4)
    Mulai

    Rp27.900

  14. NOK Oil Seal ZT Type (Sil Oli)
    68%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp23.900

    NOK Oil Seal ZT Type (Sil Oli)
    atribut:
    • Material: Nitrile rubber (NBR)
    • Type: ZT
  15. Onda Seal Tape (Seltip)
    Rating:
    98% of 100
    (13)
    Mulai

    Rp5.900

    Onda Seal Tape (Seltip)
    Deskripsi:
    Dipergunakan untuk melapisi ulir Panjang 10mKetebalan : 0.075mm
  16. NOK Oil Seal Tipe TC
    Mulai

    Rp50.900

    NOK Oil Seal Tipe TC
    atribut:
    • Type: TC
  17. NOK Oil Seal SB Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp419.900

    NOK Oil Seal SB Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: SB
    • Contact Part: Single lip
    • Type of Acting: (Axis) rotation
    • Material: Fluorine (FKM)
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  18. NOK Oil Seal TB Type Fluoro Rubber (Sil Oli)
    Mulai

    Rp429.900

    NOK Oil Seal TB Type Fluoro Rubber (Sil Oli)
    atribut:
    • Type: TB
    • Contact Part: Double lip
    • Material: Fluorine (FKM)
    • Type of Acting: (Axis) rotation
    • Maximum Pressure (MPa): 0.03
    • Maximum Pressure (kgf/cm²): 0.3
  19. NOK Oil Seal TB2 Type (Sil Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp41.900

Daftar Harga Rotary Shaft Seal Terbaru March 2026
SKF Radial Shaft Seal Tipe HMSA10 Karet Nitril Diameter Shaft 30mmRp14.900
NOK Oil Seal (Sil Oli)Rp6.900
BANDO Belt Green Seal D Type (Van Belt)Rp119.900
BANDO Belt Green Seal A Type (Van Belt)Rp24.900
TRUSCO Oil Seal (Sil Oli)Rp27.900
Rotary Lithium Multi Purpose Grease (MP) (Grease Multipurpose)Rp1.699.900
monotaro Linear Shaft (As Bulat)Rp109.900
BANDO Belt Green Seal (Size 20-100) B TypeRp26.900
NOK Oil Seal SB2 Type (Sil Oli)Rp30.900
NOK Oil Seal MG Type (Sil Oli)Rp41.900

Data diperbarui pada 22/03/2026 (Harga belum termasuk PPN)